

€14.69/ pieceexcl. VAT
€17.77incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €14.69 | - |
10+ | €10.58 | 27.94% |
25+ | €7.30 | 50.32% |
50+ | €5.68 | 61.32% |
100+ | €5.04 | 65.72% |
200+ | €4.54 | 69.08% |
500+ | €4.09 | 72.19% |
1000+ | €3.88 | 73.61% |
2500+ | €3.50 | 76.20% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-2528-11 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 11 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |