

€16.11/ pieceexcl. VAT
€19.49incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €16.11 | - |
10+ | €11.78 | 26.89% |
25+ | €8.32 | 48.35% |
50+ | €6.61 | 58.96% |
100+ | €5.87 | 63.56% |
200+ | €5.30 | 67.10% |
500+ | €4.75 | 70.52% |
1000+ | €4.50 | 72.05% |
2500+ | €4.05 | 74.88% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |