

€15.03/ pieceexcl. VAT
€18.19incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.03 | - |
10+ | €10.85 | 27.81% |
25+ | €7.54 | 49.81% |
50+ | €5.91 | 60.68% |
100+ | €5.26 | 64.98% |
200+ | €4.71 | 68.65% |
500+ | €4.24 | 71.81% |
1000+ | €4.03 | 73.20% |
2500+ | €3.61 | 75.98% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-2023-16 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |