IGUS

IGUS Flanged bushing Maintenance-free iglidur® A500 /iglidur® A500 A500FM-2023-11

  • ERIKS:13564357
Image 1
Save to list

€13.95/ pieceexcl. VAT

€16.88incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.95

-

10+

€9.94

28.75%

25+

€6.73

51.77%

50+

€5.21

62.67%

100+

€4.62

66.89%

200+

€4.14

70.30%

500+

€3.76

73.02%

1000+

€3.53

74.66%

2500+

€3.19

77.11%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500FM-2023-11
Shaft diameter
20 mm
Outer Diameter
23 mm
Width
11 mm
With collar
Yes
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free