

€12.03/ pieceexcl. VAT
€14.56incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.03 | - |
10+ | €8.27 | 31.28% |
25+ | €5.30 | 55.92% |
50+ | €3.97 | 66.98% |
100+ | €3.48 | 71.09% |
200+ | €3.14 | 73.93% |
500+ | €2.81 | 76.62% |
1000+ | €2.66 | 77.88% |
2500+ | €2.43 | 79.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1820-22 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 22 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |