IGUS

IGUS Flanged bushing Maintenance-free iglidur® A500 /iglidur® A500 A500FM-1820-17

  • ERIKS:13564355
Image 1
Save to list

€11.38/ pieceexcl. VAT

€13.77incl. VAT

Estimated delivery date - 18/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.38

-

10+

€7.71

32.22%

25+

€4.83

57.60%

50+

€3.53

68.95%

100+

€3.12

72.62%

200+

€2.79

75.46%

500+

€2.53

77.80%

1000+

€2.41

78.80%

2500+

€2.17

80.97%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500FM-1820-17
Shaft diameter
18 mm
Outer Diameter
20 mm
Width
17 mm
With collar
Yes
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free