

€11.04/ pieceexcl. VAT
€13.36incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.04 | - |
10+ | €6.90 | 37.52% |
25+ | €4.64 | 58.00% |
50+ | €3.25 | 70.57% |
100+ | €2.72 | 75.39% |
200+ | €2.43 | 77.97% |
500+ | €2.22 | 79.86% |
1000+ | €2.11 | 80.90% |
2500+ | €1.98 | 82.10% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1820-12 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |