

€11.10/ pieceexcl. VAT
€13.43incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.10 | - |
10+ | €7.51 | 32.36% |
25+ | €4.64 | 58.22% |
50+ | €3.36 | 69.69% |
100+ | €2.93 | 73.63% |
200+ | €2.64 | 76.20% |
500+ | €2.41 | 78.25% |
1000+ | €2.26 | 79.62% |
2500+ | €2.07 | 81.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1618-17 |
Shaft diameter | 16 mm |
Outer Diameter | 18 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |