IGUS

IGUS Flanged bushing Maintenance-free iglidur® A500 /iglidur® A500 A500FM-1618-12

  • ERIKS:13564353
Image 1
Save to list

€10.55/ pieceexcl. VAT

€12.77incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€10.55

-

10+

€7.01

33.51%

25+

€4.20

60.18%

50+

€3.00

71.53%

100+

€2.60

75.32%

200+

€2.34

77.84%

500+

€2.13

79.82%

1000+

€2.03

80.72%

2500+

€1.82

82.70%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500FM-1618-12
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
12 mm
With collar
Yes
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free