

€10.98/ pieceexcl. VAT
€13.29incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.98 | - |
10+ | €7.39 | 32.70% |
25+ | €4.52 | 58.82% |
50+ | €3.27 | 70.24% |
100+ | €2.85 | 74.05% |
200+ | €2.57 | 76.64% |
500+ | €2.32 | 78.89% |
1000+ | €2.20 | 79.93% |
2500+ | €2.00 | 81.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
Flange diameter | 23 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |