

€10.41/ pieceexcl. VAT
€12.60incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.41 | - |
10+ | €6.92 | 33.58% |
25+ | €4.12 | 60.40% |
50+ | €2.93 | 71.90% |
100+ | €2.55 | 75.55% |
200+ | €2.28 | 78.10% |
500+ | €2.09 | 79.93% |
1000+ | €2.00 | 80.84% |
2500+ | €1.81 | 82.66% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1517-12 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |