

€10.11/ pieceexcl. VAT
€12.23incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.11 | - |
10+ | €6.65 | 34.21% |
25+ | €3.90 | 61.47% |
50+ | €2.74 | 72.93% |
100+ | €2.38 | 76.50% |
200+ | €2.13 | 78.95% |
500+ | €1.92 | 81.02% |
1000+ | €1.84 | 81.77% |
2500+ | €1.65 | 83.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1517-09 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |