

€10.64/ pieceexcl. VAT
€12.87incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.64 | - |
10+ | €6.19 | 41.79% |
25+ | €3.82 | 64.11% |
50+ | €2.34 | 78.04% |
100+ | €1.73 | 83.75% |
200+ | €1.50 | 85.89% |
500+ | €1.39 | 86.96% |
1000+ | €1.31 | 87.68% |
2500+ | €1.22 | 88.57% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |