

€10.03/ pieceexcl. VAT
€12.14incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €10.03 | - |
10+ | €6.57 | 34.47% |
25+ | €3.84 | 61.74% |
50+ | €2.66 | 73.48% |
100+ | €2.28 | 77.27% |
200+ | €2.09 | 79.17% |
500+ | €1.88 | 81.25% |
1000+ | €1.81 | 82.01% |
2500+ | €1.62 | 83.90% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1214-17 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |