

€9.69/ pieceexcl. VAT
€11.72incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.69 | - |
10+ | €6.29 | 35.10% |
25+ | €3.57 | 63.14% |
50+ | €2.49 | 74.31% |
100+ | €2.13 | 78.04% |
200+ | €1.90 | 80.39% |
500+ | €1.73 | 82.16% |
1000+ | €1.65 | 82.94% |
2500+ | €1.48 | 84.71% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1214-15 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 15 mm |
Flange diameter | 20 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |