

€9.60/ pieceexcl. VAT
€11.62incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.60 | - |
10+ | €6.21 | 35.25% |
25+ | €3.52 | 63.37% |
50+ | €2.43 | 74.65% |
100+ | €2.07 | 78.42% |
200+ | €1.86 | 80.59% |
500+ | €1.67 | 82.57% |
1000+ | €1.62 | 83.17% |
2500+ | €1.46 | 84.75% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1012-17 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |