

€9.23/ pieceexcl. VAT
€11.17incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.23 | - |
10+ | €5.91 | 36.01% |
25+ | €3.23 | 65.02% |
50+ | €2.17 | 76.54% |
100+ | €1.84 | 80.04% |
200+ | €1.65 | 82.10% |
500+ | €1.50 | 83.74% |
1000+ | €1.46 | 84.16% |
2500+ | €1.31 | 85.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1012-12 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |