

€8.99/ pieceexcl. VAT
€10.88incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.99 | - |
10+ | €5.70 | 36.58% |
25+ | €3.10 | 65.54% |
50+ | €2.03 | 77.38% |
100+ | €1.73 | 80.76% |
200+ | €1.54 | 82.88% |
500+ | €1.41 | 84.36% |
1000+ | €1.35 | 84.99% |
2500+ | €1.22 | 86.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
Flange diameter | 18 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |