

€8.87/ pieceexcl. VAT
€10.73incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.87 | - |
10+ | €5.59 | 37.04% |
25+ | €2.95 | 66.81% |
50+ | €1.92 | 78.37% |
100+ | €1.63 | 81.58% |
200+ | €1.46 | 83.51% |
500+ | €1.35 | 84.80% |
1000+ | €1.29 | 85.44% |
2500+ | €1.16 | 86.94% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-1012-07 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 7 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |