IGUS

IGUS Flanged bushing Maintenance-free iglidur® A500 /iglidur® A500 A500FM-0810-10

  • ERIKS:13564339
Image 1
Save to list

€8.85/ pieceexcl. VAT

€10.71incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.85

-

10+

€5.59

36.91%

25+

€2.95

66.74%

50+

€1.92

78.33%

100+

€1.63

81.55%

200+

€1.46

83.48%

500+

€1.33

84.98%

1000+

€1.29

85.41%

2500+

€1.16

86.91%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A500FM-0810-10
Shaft diameter
8 mm
Outer Diameter
10 mm
Width
10 mm
Flange diameter
15 mm
Flange thickness
1 mm
With collar
Yes
Material outer sheath
iglidur® A500
Tread material
iglidur® A500
Maintenance
Maintenance-free