

€8.59/ pieceexcl. VAT
€10.39incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.59 | - |
10+ | €5.34 | 37.83% |
25+ | €2.77 | 67.70% |
50+ | €1.77 | 79.42% |
100+ | €1.46 | 82.96% |
200+ | €1.31 | 84.73% |
500+ | €1.22 | 85.84% |
1000+ | €1.18 | 86.28% |
2500+ | €1.05 | 87.83% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-0810-05 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 5 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |