

€8.57/ pieceexcl. VAT
€10.37incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.57 | - |
10+ | €5.32 | 37.92% |
25+ | €2.76 | 67.85% |
50+ | €1.73 | 79.82% |
100+ | €1.46 | 82.93% |
200+ | €1.31 | 84.70% |
500+ | €1.20 | 86.03% |
1000+ | €1.16 | 86.47% |
2500+ | €1.05 | 87.80% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-0608-08 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 8 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |