

€8.47/ pieceexcl. VAT
€10.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.47 | - |
10+ | €5.24 | 38.12% |
25+ | €2.64 | 68.83% |
50+ | €1.67 | 80.27% |
100+ | €1.39 | 83.63% |
200+ | €1.24 | 85.43% |
500+ | €1.16 | 86.32% |
1000+ | €1.12 | 86.77% |
2500+ | €0.99 | 88.34% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-0608-06 |
Shaft diameter | 6 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 1 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |