

€8.72/ pieceexcl. VAT
€10.55incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.72 | - |
10+ | €5.43 | 37.69% |
25+ | €2.85 | 67.32% |
50+ | €1.84 | 78.87% |
100+ | €1.54 | 82.35% |
200+ | €1.39 | 84.10% |
500+ | €1.27 | 85.40% |
1000+ | €1.22 | 86.06% |
2500+ | €1.12 | 87.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-0408-06 |
Shaft diameter | 4 mm |
Outer Diameter | 8 mm |
Width | 6 mm |
Flange diameter | 12 mm |
Flange thickness | 0.75 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |