

€8.17/ pieceexcl. VAT
€9.89incl. VAT
Estimated delivery date - 18/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.17 | - |
10+ | €4.98 | 39.07% |
25+ | €2.47 | 69.77% |
50+ | €1.48 | 81.86% |
100+ | €1.22 | 85.12% |
200+ | €1.12 | 86.28% |
500+ | €1.03 | 87.44% |
1000+ | €0.97 | 88.14% |
2500+ | €0.87 | 89.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A500FM-0405-04 |
Shaft diameter | 4 mm |
Outer Diameter | 5.5 mm |
Width | 4 mm |
Flange diameter | 9.5 mm |
Flange thickness | 2 mm |
With collar | Yes |
Material outer sheath | iglidur® A500 |
Tread material | iglidur® A500 |
Maintenance | Maintenance-free |