

€28.63/ pieceexcl. VAT
€34.64incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €28.63 | - |
10+ | €17.14 | 40.15% |
25+ | €14.21 | 50.36% |
50+ | €10.56 | 63.11% |
100+ | €8.99 | 68.61% |
200+ | €7.49 | 73.86% |
500+ | €6.88 | 75.98% |
1000+ | €5.95 | 79.23% |
2500+ | €5.59 | 80.49% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-4044-40 |
Shaft diameter | 40 mm |
Outer Diameter | 44 mm |
Width | 40 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |