

€23.01/ pieceexcl. VAT
€27.84incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €23.01 | - |
10+ | €13.70 | 40.46% |
25+ | €11.02 | 52.11% |
50+ | €8.11 | 64.74% |
100+ | €6.92 | 69.94% |
200+ | €5.72 | 75.14% |
500+ | €5.30 | 76.96% |
1000+ | €4.56 | 80.18% |
2500+ | €4.28 | 81.42% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-3539-26 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 26 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |