

€20.18/ pieceexcl. VAT
€24.42incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €20.18 | - |
10+ | €12.01 | 40.49% |
25+ | €9.46 | 53.11% |
50+ | €6.88 | 65.91% |
100+ | €5.87 | 70.90% |
200+ | €4.86 | 75.89% |
500+ | €4.50 | 77.68% |
1000+ | €3.88 | 80.79% |
2500+ | €3.61 | 82.11% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-3539-16 |
Shaft diameter | 35 mm |
Outer Diameter | 39 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |