

€15.58/ pieceexcl. VAT
€18.85incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €15.58 | - |
10+ | €9.22 | 40.85% |
25+ | €6.88 | 55.85% |
50+ | €4.88 | 68.66% |
100+ | €4.18 | 73.17% |
200+ | €3.48 | 77.68% |
500+ | €3.19 | 79.51% |
1000+ | €2.76 | 82.32% |
2500+ | €2.58 | 83.41% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-3034-16 |
Shaft diameter | 30 mm |
Outer Diameter | 34 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |