IGUS

IGUS Flanged bushing Maintenance-free iglidur® A350 /iglidur® A350 A350FM-2528-21

  • ERIKS:13564242
Image 1
Save to list

€13.17/ pieceexcl. VAT

€15.94incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€13.17

-

10+

€7.70

41.56%

25+

€5.49

58.30%

50+

€3.84

70.85%

100+

€3.27

75.18%

200+

€2.74

79.22%

500+

€2.51

80.95%

1000+

€2.15

83.69%

2500+

€2.03

84.56%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350FM-2528-21
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
21 mm
With collar
Yes
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free