

€12.39/ pieceexcl. VAT
€14.99incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.39 | - |
10+ | €7.24 | 41.56% |
25+ | €5.09 | 58.90% |
50+ | €3.50 | 71.78% |
100+ | €2.96 | 76.07% |
200+ | €2.49 | 79.91% |
500+ | €2.26 | 81.75% |
1000+ | €1.98 | 84.05% |
2500+ | €1.86 | 84.97% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-2528-16 |
Shaft diameter | 25 mm |
Outer Diameter | 28 mm |
Width | 16 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |