IGUS

IGUS Flanged bushing Maintenance-free iglidur® A350 /iglidur® A350 A350FM-2528-11

  • ERIKS:13564240
Image 1
Save to list

€11.63/ pieceexcl. VAT

€14.07incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€11.63

-

10+

€6.76

41.83%

25+

€4.66

59.97%

50+

€3.17

72.71%

100+

€2.72

76.63%

200+

€2.24

80.72%

500+

€2.07

82.19%

1000+

€1.81

84.48%

2500+

€1.67

85.62%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350FM-2528-11
Shaft diameter
25 mm
Outer Diameter
28 mm
Width
11 mm
With collar
Yes
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free