

€12.43/ pieceexcl. VAT
€15.04incl. VAT
28 In stock - Estimated delivery date 10/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €12.43 | - |
10+ | €7.28 | 41.44% |
25+ | €5.11 | 58.87% |
50+ | €3.52 | 71.71% |
100+ | €3.00 | 75.84% |
200+ | €2.51 | 79.82% |
500+ | €2.28 | 81.65% |
1000+ | €1.98 | 84.10% |
2500+ | €1.86 | 85.02% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-2023-21 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 21 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |