

€11.19/ pieceexcl. VAT
€13.54incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €11.19 | - |
10+ | €6.54 | 41.60% |
25+ | €4.41 | 60.61% |
50+ | €2.96 | 73.51% |
100+ | €2.55 | 77.25% |
200+ | €2.13 | 80.98% |
500+ | €1.94 | 82.68% |
1000+ | €1.67 | 85.06% |
2500+ | €1.56 | 86.08% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-2023-11 |
Shaft diameter | 20 mm |
Outer Diameter | 23 mm |
Width | 11 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |