

€9.46/ pieceexcl. VAT
€11.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.46 | - |
10+ | €5.43 | 42.57% |
25+ | €3.44 | 63.65% |
50+ | €2.22 | 76.51% |
100+ | €1.90 | 79.92% |
200+ | €1.56 | 83.53% |
500+ | €1.46 | 84.54% |
1000+ | €1.27 | 86.55% |
2500+ | €1.18 | 87.55% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1820-17 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |