

€9.12/ pieceexcl. VAT
€11.04incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.12 | - |
10+ | €5.24 | 42.50% |
25+ | €3.23 | 64.58% |
50+ | €2.09 | 77.08% |
100+ | €1.79 | 80.42% |
200+ | €1.46 | 83.96% |
500+ | €1.35 | 85.21% |
1000+ | €1.18 | 87.08% |
2500+ | €1.08 | 88.12% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1820-12 |
Shaft diameter | 18 mm |
Outer Diameter | 20 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |