IGUS

IGUS Flanged bushing Maintenance-free iglidur® A350 /iglidur® A350 A350FM-1618-17

  • ERIKS:13564233
Image 1
Save to list

€9.29/ pieceexcl. VAT

€11.24incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€9.29

-

10+

€5.36

42.33%

25+

€3.34

64.01%

50+

€2.17

76.69%

100+

€1.84

80.16%

200+

€1.52

83.64%

500+

€1.41

84.87%

1000+

€1.22

86.91%

2500+

€1.16

87.53%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350FM-1618-17
Shaft diameter
16 mm
Outer Diameter
18 mm
Width
17 mm
With collar
Yes
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free