

€9.23/ pieceexcl. VAT
€11.17incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €9.23 | - |
10+ | €5.32 | 42.39% |
25+ | €3.29 | 64.40% |
50+ | €2.13 | 76.95% |
100+ | €1.82 | 80.25% |
200+ | €1.50 | 83.74% |
500+ | €1.39 | 84.98% |
1000+ | €1.20 | 87.04% |
2500+ | €1.14 | 87.65% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1517-17 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |