IGUS

IGUS Flanged bushing Maintenance-free iglidur® A350 /iglidur® A350 A350FM-1517-12

  • ERIKS:13564230
Image 1
Save to list

€8.91/ pieceexcl. VAT

€10.78incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€8.91

-

10+

€5.13

42.43%

25+

€3.15

64.61%

50+

€2.00

77.61%

100+

€1.71

80.81%

200+

€1.41

84.22%

500+

€1.31

85.29%

1000+

€1.14

87.21%

2500+

€1.06

88.06%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350FM-1517-12
Shaft diameter
15 mm
Outer Diameter
17 mm
Width
12 mm
With collar
Yes
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free