

€8.76/ pieceexcl. VAT
€10.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.76 | - |
10+ | €5.02 | 42.73% |
25+ | €3.06 | 65.08% |
50+ | €1.92 | 78.09% |
100+ | €1.63 | 81.34% |
200+ | €1.35 | 84.60% |
500+ | €1.24 | 85.90% |
1000+ | €1.08 | 87.64% |
2500+ | €1.03 | 88.29% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1517-09 |
Shaft diameter | 15 mm |
Outer Diameter | 17 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |