

€8.47/ pieceexcl. VAT
€10.25incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.47 | - |
10+ | €4.85 | 42.83% |
25+ | €2.87 | 66.14% |
50+ | €1.81 | 78.70% |
100+ | €1.52 | 82.06% |
200+ | €1.27 | 84.98% |
500+ | €1.18 | 86.10% |
1000+ | €1.03 | 87.89% |
2500+ | €0.95 | 88.79% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1416-17 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 17 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |