

€8.17/ pieceexcl. VAT
€9.89incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.17 | - |
10+ | €4.67 | 42.79% |
25+ | €2.74 | 66.51% |
50+ | €1.65 | 79.77% |
100+ | €1.41 | 82.79% |
200+ | €1.18 | 85.58% |
500+ | €1.08 | 86.74% |
1000+ | €0.93 | 88.60% |
2500+ | €0.87 | 89.30% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1416-12 |
Shaft diameter | 14 mm |
Outer Diameter | 16 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |