

€8.06/ pieceexcl. VAT
€9.75incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €8.06 | - |
10+ | €4.62 | 42.69% |
25+ | €2.64 | 67.22% |
50+ | €1.62 | 79.95% |
100+ | €1.39 | 82.78% |
200+ | €1.16 | 85.61% |
500+ | €1.06 | 86.79% |
1000+ | €0.91 | 88.68% |
2500+ | €0.86 | 89.39% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1214-12 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 12 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |