

€7.81/ pieceexcl. VAT
€9.45incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.81 | - |
10+ | €4.45 | 43.07% |
25+ | €2.51 | 67.88% |
50+ | €1.50 | 80.78% |
100+ | €1.29 | 83.45% |
200+ | €1.06 | 86.37% |
500+ | €0.99 | 87.35% |
1000+ | €0.84 | 89.29% |
2500+ | €0.80 | 89.78% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1214-07 |
Shaft diameter | 12 mm |
Outer Diameter | 14 mm |
Width | 7 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |