IGUS

IGUS Flanged bushing Maintenance-free iglidur® A350 /iglidur® A350 A350FM-1012-12

  • ERIKS:13564222
Image 1
Save to list

€7.92/ pieceexcl. VAT

€9.58incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.92

-

10+

€4.54

42.69%

25+

€2.58

67.39%

50+

€1.56

80.34%

100+

€1.35

82.97%

200+

€1.12

85.85%

500+

€1.03

87.05%

1000+

€0.87

88.97%

2500+

€0.82

89.69%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350FM-1012-12
Shaft diameter
10 mm
Outer Diameter
12 mm
Width
12 mm
With collar
Yes
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free