

€7.83/ pieceexcl. VAT
€9.47incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.83 | - |
10+ | €4.45 | 43.20% |
25+ | €2.51 | 67.96% |
50+ | €1.50 | 80.83% |
100+ | €1.29 | 83.50% |
200+ | €1.06 | 86.41% |
500+ | €0.99 | 87.38% |
1000+ | €0.84 | 89.32% |
2500+ | €0.80 | 89.81% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1012-09 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 9 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |