

€7.71/ pieceexcl. VAT
€9.33incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.71 | - |
10+ | €4.41 | 42.86% |
25+ | €2.47 | 67.98% |
50+ | €1.48 | 80.79% |
100+ | €1.27 | 83.50% |
200+ | €1.05 | 86.45% |
500+ | €0.97 | 87.44% |
1000+ | €0.84 | 89.16% |
2500+ | €0.76 | 90.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-1012-07 |
Shaft diameter | 10 mm |
Outer Diameter | 12 mm |
Width | 7 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |