

€7.26/ pieceexcl. VAT
€8.78incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.26 | - |
10+ | €4.12 | 43.19% |
25+ | €2.20 | 69.63% |
50+ | €1.29 | 82.20% |
100+ | €1.08 | 85.08% |
200+ | €0.91 | 87.43% |
500+ | €0.84 | 88.48% |
1000+ | €0.72 | 90.05% |
2500+ | €0.68 | 90.58% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-0810-10 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 10 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |