

€7.11/ pieceexcl. VAT
€8.60incl. VAT
Estimated delivery date - 25/11/2026| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €7.11 | - |
10+ | €4.03 | 43.32% |
25+ | €2.13 | 70.05% |
50+ | €1.22 | 82.89% |
100+ | €1.05 | 85.29% |
200+ | €0.86 | 87.97% |
500+ | €0.80 | 88.77% |
1000+ | €0.68 | 90.37% |
2500+ | €0.65 | 90.91% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | IGUS |
Manufacturer ID | A350FM-0810-05 |
Shaft diameter | 8 mm |
Outer Diameter | 10 mm |
Width | 5 mm |
With collar | Yes |
Material outer sheath | iglidur® A350 |
Tread material | iglidur® A350 |
Maintenance | Maintenance-free |