IGUS

IGUS Flanged bushing Maintenance-free iglidur® A350 /iglidur® A350 A350FM-0608-08

  • ERIKS:13564215
Image 1
Save to list

€7.07/ pieceexcl. VAT

€8.55incl. VAT

Estimated delivery date - 25/11/2026

Volume discount

Quantityexcl. VATDiscount

1+

€7.07

-

10+

€4.03

43.01%

25+

€2.11

70.16%

50+

€1.20

83.06%

100+

€1.05

85.22%

200+

€0.86

87.90%

500+

€0.76

89.25%

1000+

€0.68

90.32%

2500+

€0.65

90.86%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
IGUS
Manufacturer ID
A350FM-0608-08
Shaft diameter
6 mm
Outer Diameter
8 mm
Width
8 mm
With collar
Yes
Material outer sheath
iglidur® A350
Tread material
iglidur® A350
Maintenance
Maintenance-free